!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONCRETE/MASONRY SCREW,PK100

CONCRETE/MASONRY SCREW,PK100

DEWALT

CONCRETE/MASONRY SCREW,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CONCRETE/MASONRY SCREW,PK100

CONCRETE/MASONRY SCREW,PK100

DEWALT

Clearance Price :
$97.87 / pkg. of 100

Your Price : $195.73 / pkg. of 100

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDFM4EUH355
  • Mfr. Model # DFM4EUH355
  • UNSPSC # 31161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • ItemConcrete Anchor Screw
  • Screw Size3 3/4 in
  • Thread Length1 7/8 in
  • Head Width0.25 in
  • Head Height0.14 in
  • MaterialStainless Steel
  • Material Grade/Class410
  • Compatible MaterialBlock, Concrete
  • Screw Anchor TypeConcrete Screw Anchor
  • Minimum Installation Depth1 1/2 in
  • Edge Distance1-3/4 in
  • ICC Approved for Un-Cracked ConcreteYes
  • Seismic ApprovedNo
  • Anchor Diameter 1/4 in
  • Overall Length 3 3/4 in
  • Head Type Hex
  • Head Diameter 0.31 in
  • Drive Type External Hex
  • Finish Stalgard
  • Removable Removable
  • Drill Bit Size 3/16 in
  • System of Measurement Inch
  • Body Length 3 3/4 in
  • ICC Approved for Cracked Concrete No
  • Material Quality Standards ASTM B117
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list