!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPRESSION SPRING, MEDIUM DUTY, CARBON STEEL, CYLINDRICAL SHAPE, CLOSED, GROUND END, 2 9/16 IN L, 6 PK

COMPRESSION SPRING, MEDIUM DUTY, CARBON STEEL, CYLINDRICAL SHAPE, CLOSED, GROUND END, 2 9/16 IN L, 6 PK

RAYMOND

COMPRESSION SPRING, MEDIUM DUTY, CARBON STEEL, CYLINDRICAL SHAPE, CLOSED, GROUND END, 2 9/16 IN L, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSION SPRING, MEDIUM DUTY, CARBON STEEL, CYLINDRICAL SHAPE, CLOSED, GROUND END, 2 9/16 IN L, 6 PK

COMPRESSION SPRING, MEDIUM DUTY, CARBON STEEL, CYLINDRICAL SHAPE, CLOSED, GROUND END, 2 9/16 IN L, 6 PK

RAYMOND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.11 / pkg. of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG18AX78
  • Mfr. Model # 020062000
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • ItemCompression Spring
  • MaterialSteel
  • Free Length2 9/16 in
  • Wire Diameter0.12 in
  • Inside Diameter - MaximumNot Applicable
  • Outside Diameter - MaximumNot Applicable
  • Spring Rate55.44 lb/in
  • System of MeasurementInch
  • Compatible Rod Size5/8 in
  • Inside Diameter0.63 in
  • Spring ShapeCylindrical
  • Product Type Compression Spring
  • Colour Gray
  • Compressed Length 1.15 in
  • Inside Diameter - Minimum Not Applicable
  • Outside Diameter - Minimum Not Applicable
  • End Type Closed, Ground
  • Deflection @ Load 0.51 in
  • Compatible Hole Diameter Not Applicable
  • Finish Oil
  • Outside Diameter 1.16 in
  • Standards AMS 5112, ASTM A227, ASTM A234
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list