!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPRESSION COUPLING: 1 IN X 1 IN FITTING PIPE SIZE, SCHEDULE 40, 150 PSI, WHITE

COMPRESSION COUPLING: 1 IN X 1 IN FITTING PIPE SIZE, SCHEDULE 40, 150 PSI, WHITE

APPROVED VENDOR

COMPRESSION COUPLING: 1 IN X 1 IN FITTING PIPE SIZE, SCHEDULE 40, 150 PSI, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSION COUPLING: 1 IN X 1 IN FITTING PIPE SIZE, SCHEDULE 40, 150 PSI, WHITE

COMPRESSION COUPLING: 1 IN X 1 IN FITTING PIPE SIZE, SCHEDULE 40, 150 PSI, WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1WJU8
  • Mfr. Model # 160-105
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This compression coupling meets the standards for NSF Certified, has a length of 4 11/16 inch, a maximum operating pressure of 150 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 32 Degrees to 113 Degrees F and is made of PVC. In addition, it is a compression coupling and is Schedule 40. Plus, it has a 2 7/16 inch hex size. This compression coupling.

Technical Specs

  • ItemCompression Coupling
  • Low Lead Compliance LevelCertified
  • Pipe Fitting MaterialPVC
  • For Pipe Schedule40
  • Fitting Side A GenderFemale
  • Fitting Side A Outside Diameter2 7/16 in
  • Fitting Side B GenderFemale
  • Fitting Side B Outside Diameter2 7/16 in
  • Overall Length4 11/16 in
  • Temp. Range32 Degrees to 113 Degrees F
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Hex Size2 7/16 in
  • ApplicationPotable Water
  • Basic Fitting ShapeCoupling
  • Low Lead Certified Standard NSF 61, NSF 372
  • Specific Fitting Shape Compression Coupling
  • Schedule Schedule 40
  • Fitting Side A Nominal Pipe Size 1 in
  • Fitting Side A Type Compression
  • Fitting Side B Nominal Pipe Size 1 in
  • Fitting Side B Type Compression
  • Includes Seal Seal Not Included
  • Maximum Operating Pressure 150 psi
  • Includes Plug Plug Not Included
  • Includes Shield Shield Not Included
  • Colour White
  • Standards NSF Certified
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list