!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL COMPOUND GAUGE, 0 PSI TO 30 PSI, WHITE, 4 1/2 IN DIAL, 1/4 IN NPT MALE, BOTTOM, 4

INDUSTRIAL COMPOUND GAUGE, 0 PSI TO 30 PSI, WHITE, 4 1/2 IN DIAL, 1/4 IN NPT MALE, BOTTOM, 4

DURO

INDUSTRIAL COMPOUND GAUGE, 0 PSI TO 30 PSI, WHITE, 4 1/2 IN DIAL, 1/4 IN NPT MALE, BOTTOM, 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL COMPOUND GAUGE, 0 PSI TO 30 PSI, WHITE, 4 1/2 IN DIAL, 1/4 IN NPT MALE, BOTTOM, 4

INDUSTRIAL COMPOUND GAUGE, 0 PSI TO 30 PSI, WHITE, 4 1/2 IN DIAL, 1/4 IN NPT MALE, BOTTOM, 4

DURO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG442Y04
  • Mfr. Model # 4.2072213E7
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.945 lbs

Technical Specs

  • ItemIndustrial Compound Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter4 1/2 in
  • Secondary Scale Pressure Measurement - Minimum0 bar
  • Case MaterialStainless Steel
  • IP RatingIP65
  • Case ColourGrey
  • Operating Temperature - Minimum-30 Degrees F
  • Primary Scale Vacuum Measurement - Maximum30 in Hg
  • Primary Scale Vacuum Measurement - Minimum0 in Hg
  • Socket MaterialStainless Steel
  • Sensor MaterialStainless Steel
  • Field FillableNot Field Fillable
  • IncludesPulsation Restrictor
  • Lens MaterialGlass
  • Process Connection Size1/4 in
  • Primary Scale Unitsin Hg/psi
  • SeriesSeries 20
  • Secondary Scale Unitsbar
  • Accuracy GradeASME B40.100 Grade 2A
  • Cleaned for Oxygen ServiceNot Cleaned for Oxygen Service
  • Scale TypeDual
  • Dial Face MaterialAluminum
  • Case Diameter5.04 in
  • Includes Vent PlugVent Plug Not Included
  • Dry Dampening FeatureNone
  • Panel-MountableNot Panel-Mountable
  • Manufacturer Warranty Length1 yr
  • Primary Scale Pressure Measurement - Maximum 30 psi
  • Compatible with Brand Universal
  • Accuracy +/-0.5%
  • Secondary Scale Pressure Measurement - Maximum 2 bar
  • NEMA Enclosure Rating 4
  • Standards ASME/ANSI
  • Pressure Range Type Compound
  • Operating Temperature - Maximum 250 Degrees F
  • Process Connection Location Bottom
  • Process Media Temperature - Maximum 240 Degrees F
  • Process Media Temperature - Minimum -65 Degrees F
  • Liquid-Filled Case Not Liquid-Filled Case
  • Pointer Colour Black
  • Includes Calibration Certificate Calibration Certificate Not Included
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Dial Colour White
  • Mounting Type Back Flange
  • Pressure Gauge Type Industrial Pressure Gauge
  • Case Finish Polished
  • Non-Sparking Not Non-Sparking
  • Blowout Safety Back No Blowout Safety Back
  • Freeze Resistant Movement Not Freeze Resistant Movement
  • Primary Scale Minor Graduations 0.5
  • Removable Bezel Removable Bezel
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Case Depth 2.32 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list