!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMAL CAMERA, 53.6 ° , USB/WIRELESS, 640 X 480 RESOLUTION, CX, +/-5.5 ° , DIGITAL DISPLAY, NOT CERTIFIED

THERMAL CAMERA, 53.6 ° , USB/WIRELESS, 640 X 480 RESOLUTION, CX, +/-5.5 ° , DIGITAL DISPLAY, NOT CERTIFIED

FLIR

THERMAL CAMERA, 53.6 ° , USB/WIRELESS, 640 X 480 RESOLUTION, CX, +/-5.5 ° , DIGITAL DISPLAY, NOT CERTIFIED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMAL CAMERA, 53.6 ° , USB/WIRELESS, 640 X 480 RESOLUTION, CX, +/-5.5 ° , DIGITAL DISPLAY, NOT CERTIFIED

THERMAL CAMERA, 53.6 ° , USB/WIRELESS, 640 X 480 RESOLUTION, CX, +/-5.5 ° , DIGITAL DISPLAY, NOT CERTIFIED

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $990.16 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLSFLIRC3XWIFI
  • Mfr. Model # FLIR C3-X
  • UNSPSC # 41115321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • ItemThermal Camera
  • Frame Rate8.7 Hz
  • Calibration Certificate TypeNot Certified
  • Data Transfer TypeWired, Wireless
  • Emissivity AdjustabilityAdjustable
  • Minimum Emissivity Setting0.01
  • Minimum Operating Temperature Degrees F14 Degrees F
  • Maximum Temperature Measured Degrees F572 Degrees F
  • Accuracy Degrees F+/-5.5 Degrees
  • Field of View53.6 Degrees
  • FeaturesData Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R))
  • InterfaceUSB, Wireless
  • Accuracy Degrees C+/-3.0% of Reading or +/-3.0 Degrees Whichever is Greater
  • Battery Run Time4 hr
  • File FormatsJPEG
  • Manufacturer Warranty Length2 yr
  • Minimum Temperature Measured Degrees C-20 Degrees C
  • SeriesFLIR Cx
  • Temperature Alerts High Temperature, Low Temperature
  • Visual Light Resolution 5 MP
  • Alert Type Digital Display
  • Digital Display Screen Type LCD Touchscreen
  • Maximum Emissivity Setting 1.00
  • Minimum Focus Distance 0.1 m
  • Minimum Temperature Measured Degrees F -4 Degrees F
  • Maximum Operating Temperature Degrees F 122 Degrees F
  • Infrared Resolution 128 x 96
  • Focus Method Fixed
  • Intrinsic Safety Not Specified Intrinsically Safe
  • Includes Lanyards, Pouch, USB Cable
  • Battery Chemistry Lithium Ion
  • Display Resolution 640 x 480
  • Lens Angles Included 54 Degrees
  • Maximum Temperature Measured Degrees C 300 Degrees C
  • Removable Memory Card Not Included
  • Standards EN 62368-1
  • Country of Origin Estonia (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list