!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED LAMP, TYPE A PLUG-IN, 4 PIN, SPECTRACHOICE,1100 LM, 2700/3000/4000/5000 K

LED LAMP, TYPE A PLUG-IN, 4 PIN, SPECTRACHOICE,1100 LM, 2700/3000/4000/5000 K

SPECTRACHOICE

LED LAMP, TYPE A PLUG-IN, 4 PIN, SPECTRACHOICE,1100 LM, 2700/3000/4000/5000 K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED LAMP, TYPE A PLUG-IN, 4 PIN, SPECTRACHOICE,1100 LM, 2700/3000/4000/5000 K

LED LAMP, TYPE A PLUG-IN, 4 PIN, SPECTRACHOICE,1100 LM, 2700/3000/4000/5000 K

SPECTRACHOICE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $184.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED9G24QV8SC4PK
  • Mfr. Model # LED9G24Q-V/8SC-4PK
  • UNSPSC # 39101628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

This compact LED bulb meets the standards for cULus. It also has 0.08 Amps, voltage of 120V AC, 9 watts, a type a 4-pin bulb base, is not shatter resistant, 1,100 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemCompact LED Bulb
  • Colour SelectableYes
  • Bulb Beam Angle120 Degrees
  • Bulb Dia.3 1/8 in
  • Bulb HousingPolycarbonate
  • Colour Rendering Index80
  • Incandescent Wattage Equivalency13 W, 18 W, 26 W
  • Rough ServiceNo
  • Overall Length6 in
  • Voltage120V AC
  • Rated Life50,000 hr
  • For Enclosed FixturesYes
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Bulb Manufacturers Warranty Length5 yr
  • Bulb Start TypeRegulated Ballast
  • StandardscULus
  • Bulb Base Type Type A 4-pin
  • Lumen Selectable No
  • Bulb Designation LED9G24q-V/8SC-4PK
  • Bulb Finish Frosted
  • Bulb Shape R25
  • Colour Temperature 2,700K, 3,000K, 3,500K, 4,000K
  • Lumens 1,100 lm
  • Light Technology LED
  • Shatter-Resistant No
  • Watts 9 W
  • Dimmable Yes
  • Bulb Power Source Requires Electronic Ballast
  • Light Colour White
  • Amps 0.08 A
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Light Distribution Unidirectional
  • Maximum Operating Temperature 104 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list