!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT LED BULB,4,000 K,13 W,WHITE

COMPACT LED BULB,4,000 K,13 W,WHITE

LUMINATION

COMPACT LED BULB,4,000 K,13 W,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT LED BULB,4,000 K,13 W,WHITE

COMPACT LED BULB,4,000 K,13 W,WHITE

LUMINATION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.76 / pkg. of 4

EHC: EHC :
Min Qty 6 = $736.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED8BG24O840
  • Mfr. Model # LED8BG24-O/840-4PK
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • ItemCompact LED Bulb
  • Colour SelectableNo
  • Bulb Beam Angle120 Degrees
  • Bulb Dia.1 1/2 in
  • Bulb HousingPolycarbonate
  • Colour Rendering Index80
  • Incandescent Wattage Equivalency13 W
  • Rough ServiceNo
  • Overall Length4 1/2 in
  • Voltage120 to 277V AC
  • Rated Life20,000 hr
  • For Enclosed FixturesYes
  • Light ColourWhite
  • Bulb Minimum Starting Temperature-4 Degrees F
  • Dimming MethodNo Dimming
  • StandardscULus
  • Dimming TypeNo Dimming
  • Bulb Base Type 2-Pin (G24d)
  • Lumen Selectable No
  • Bulb Designation LED8BG24-O/840-4PK
  • Bulb Finish Frosted
  • Bulb Shape Stik
  • Colour Temperature 4,000 K
  • Lumens 850 lm
  • Light Technology LED
  • Shatter-Resistant No
  • Watts 7.5 W
  • Dimmable No
  • Bulb Power Source Direct Wired
  • Bulb Manufacturers Warranty Length 2 yr
  • Bulb Start Type Line Voltage
  • Light Distribution Omnidirectional
  • Maximum Operating Temperature 104 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list