!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS INFRARED FLAT PANEL HEATER, NATURAL GAS, 90,000 BTUH HEATING CAPACITY INPUT

GAS INFRARED FLAT PANEL HEATER, NATURAL GAS, 90,000 BTUH HEATING CAPACITY INPUT

DAYTON

GAS INFRARED FLAT PANEL HEATER, NATURAL GAS, 90,000 BTUH HEATING CAPACITY INPUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS INFRARED FLAT PANEL HEATER, NATURAL GAS, 90,000 BTUH HEATING CAPACITY INPUT

GAS INFRARED FLAT PANEL HEATER, NATURAL GAS, 90,000 BTUH HEATING CAPACITY INPUT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,156.54 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3E134
  • Mfr. Model # 3E134
  • UNSPSC # 40101827
  • CATALOGUE PAGE # 1968
  • Shipping Weight 45.8 lbs

Product Details

This gas infrared flat panel heater includes chain hanging set. It measures 26⅝ inch width, 22½ inch height, 15¼ inch depth. This gas infrared flat panel heater has 60 Hz, is ceiling mountable, and has infrared heating.

Technical Specs

  • ItemGas Infrared Flat Panel Heater
  • Heating Capacity Input90,000 BtuH
  • Floor Coverage @ Minimum Mounting Height20 ft x 20 ft
  • Overall Width26 5/8 in
  • Mounting Height18 to 20 ft
  • Mounting LocationCeiling
  • For Use Indoors/OutdoorsIndoor Only
  • Frequency60 Hz
  • Fuel Consumption0.865 thm/hr
  • Gas Connection TypeNPT
  • Heating Area576 sq ft
  • Ignition TypeDirect Spark
  • Thermostat IncludedThermostat Not Included
  • Reflector MaterialHighly Polished Aluminum
  • IncludesChain Hanging Set
  • Fuel Type Natural Gas
  • Min. Mounting Height 16 to 18 ft
  • Overall Height 22 1/2 in
  • Overall Depth 15 1/4 in
  • Typical Coverage @ Mounting Height 24 ft x 24 ft
  • Mounting Type Chain Suspension
  • Control Voltage 120V AC
  • Element Type Ceramic Tile
  • Gas Connection Size 1/2 in
  • Heat Output 90,000 BtuH
  • Heating Method Infrared
  • Operating Temperature 1,780 Degrees F
  • Radiant Surface Area 255 sq in
  • Venting Vent-Free
  • Standards CSA Certified
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list