COMBINATION WRENCH, ALLOY STEEL, CHROME, 1 13/16 IN HEAD SIZE, 25⅜ IN OVERALL L, STANDARD
COMBINATION WRENCH, ALLOY STEEL, CHROME, 1 13/16 IN HEAD SIZE, 25⅜ IN OVERALL L, STANDARD
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This wrench has a length of 25⅜ inch, plus it weighs 3.625 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME B107.100. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable.
Technical Specs
Item Wrench
Finish Chrome
Overall Length 25 3/8 in
Opening Angle (Deg.) 15 Degrees
Head Thickness 1 in
Opening Type Rounded
Number of Points 12
Nonsparking Not Non-Sparking
Insulated Not Insulated
Ratcheting Ratcheting
Anti-Slip Design No Anti-Slip Design
Wrench Length Style Standard
Weight 3.625 lb
Material Alloy Steel
Head Size 1 13/16 in
Head Offset Angle 0 Degrees
Head Type Standard
Measurement Type SAE
Box End Type 12-Point Box End
Tether Style Not Tether Capable
Non-Magnetic Not Non-Magnetic
Reversing Not Reversing
Handle Colour Silver
Corrosion Resistant Corrosion-Resistant
Standards ASME B107.100
Handle Type One-Piece
Country of Origin Taiwan
(subject to change)