This combination wrench set weighs 2.91 pounds and is not insulated. The handle has a one-piece style/type. It meets the standards for ASME B107.100-2010. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable.
Technical Specs
ItemCombination Wrench Set
Container TypePouch
Head TypeOffset
NonsparkingNot Non-Sparking
InsulatedNot Insulated
FinishChrome
Opening Angle (Deg.)15 Degrees
RatchetingNot Ratcheting
Wrench Length StyleStandard
Opening TypeRounded
Container ColourBlack
Handle TypeOne-Piece
Head Thickness5/32 in to 7/16 in
Range of Lengths5 in to 10 in
Weight2.91 lb
Box End Type12-Point Box End
Head Offset Angle15 Degrees
Measurement TypeMetric
MaterialAlloy Steel
ReversingNot Reversing
Number of Tools14
Range of Head Sizes6 to 19 mm
Tether StyleNot Tether Capable
Number of Points12
Anti-Slip DesignNo Anti-Slip Design
Corrosion ResistantCorrosion-Resistant
Head Size6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm