This combination wrench set weighs 4.5 pounds and is not insulated. The handle has a one-piece style/type. It meets the standards for ASME B107.100. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable.
Technical Specs
ItemCombination Wrench Set
Container TypePouch
Head TypeStandard
NonsparkingNot Non-Sparking
InsulatedNot Insulated
FinishChrome
Opening Angle (Deg.)15 Degrees
RatchetingRatcheting
Wrench Length StyleStandard
Opening TypeRounded
Container ColourBlack
Handle TypeOne-Piece
Head Thickness5/32 in to 15/32 in
StandardsASME B107.100
Wrench Product GroupingWrench Sets
Box End Type12-Point Box End
Head Offset Angle0 Degrees
Measurement TypeMetric
MaterialAlloy Steel
ReversingNot Reversing
Number of Tools15
Range of Head Sizes6 to 20 mm
Tether StyleNot Tether Capable
Number of Points12
Anti-Slip DesignNo Anti-Slip Design
Corrosion ResistantCorrosion-Resistant
Head Size6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm