This combination wrench set weighs 6.8 pounds and is not insulated. The handle has a one-piece style/type. It meets the standards for ASME. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable. This combination wrench set includes pouch.
Technical Specs
ItemCombination Wrench Set
Container TypePouch
Head TypeStandard
NonsparkingNot Non-Sparking
InsulatedNot Insulated
FinishChrome
Opening Angle (Deg.)15 Degrees
RatchetingRatcheting
Wrench Length StyleStandard
Opening TypeRounded
Container ColourBlack
Handle TypeOne-Piece
Head Thickness5/32 in to 5/8 in
Non-MagneticNot Non-Magnetic
Weight6.8 lb
Box End Type12-Point Box End
Head Offset Angle0 Degrees
Measurement TypeSAE
MaterialAlloy Steel
ReversingNot Reversing
Number of Tools15
Range of Head Sizes1/4 in to 1 in
Tether StyleNot Tether Capable
Number of Points12
Anti-Slip DesignNo Anti-Slip Design
Corrosion ResistantCorrosion-Resistant
Head Size1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in