This combination wrench set weighs 2.29 pounds and is not insulated. The handle has a one-piece style/type. It meets the standards for ASME. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a black chrome finish, is not non-magnetic, and is tether capable.
Technical Specs
ItemCombination Wrench Set
Container TypeTool Roll
Head TypeOffset
NonsparkingNot Non-Sparking
InsulatedNot Insulated
FinishBlack Chrome
Opening Angle (Deg.)15 Degrees
RatchetingRatcheting
Wrench Length StyleStubby
Opening TypeRounded
Container ColourRed
Handle TypeOne-Piece
Head Thickness1/8 in to 1/4 in
Range of Lengths3 1/2 in to 5 1/2 in
Weight2.29 lb
Box End TypeSpline Box End
Head Offset Angle15 Degrees
Measurement TypeMetric
MaterialAlloy Steel
ReversingReversing
Number of Tools13
Range of Head Sizes6 to 19 mm
Tether StyleTether Capable
Number of Points12
Anti-Slip DesignAnti-Slip Design
Corrosion ResistantCorrosion-Resistant
Head Size6 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm