This combination wrench set weighs 3.23 pounds and is not insulated. The handle has a i-beam style/type. It meets the standards for ANSI B107.100-2010. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable.
Technical Specs
ItemCombination Wrench Set
Container TypeStorage Rack
Head TypeStandard
NonsparkingNot Non-Sparking
InsulatedNot Insulated
FinishChrome
Opening Angle (Deg.)15 Degrees
RatchetingRatcheting
Wrench Length StyleStandard
Opening TypeRounded
Container ColourBlack
Handle TypeI-Beam
Head Thickness17/32 in to 1 in
Range of Lengths6 3/4 in to 11 9/100 in
Weight3.23 lb
Box End Type6-Point Box End
Head Offset Angle0 Degrees
Measurement TypeSAE
MaterialAlloy Steel
ReversingNot Reversing
Number of Tools7
Range of Head Sizes3/8 in to 3/4 in
Tether StyleNot Tether Capable
Number of Points6
Anti-Slip DesignNo Anti-Slip Design
Corrosion ResistantCorrosion-Resistant
Head Size3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Non-MagneticNot Non-Magnetic
StandardsANSI B107.100-2010
Wrench Product GroupingWrench Sets
Country of OriginUnited States
(subject to change)