This combination wrench set weighs 2.3 pounds and is not insulated. The handle has a one-piece style/type. It meets the standards for ASME. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a black chrome finish, is not non-magnetic, and is tether capable.
Technical Specs
ItemCombination Wrench Set
Container TypeTool Roll
Head TypeFlexible
NonsparkingNot Non-Sparking
InsulatedNot Insulated
FinishBlack Chrome
Opening Angle (Deg.)15 Degrees
RatchetingRatcheting
Wrench Length StyleStandard
Opening TypeRounded
Container ColourRed
Handle TypeOne-Piece
Head Thickness9/32 in, 17/64 in to 11/32, 7/16
Range of Lengths5 in to 8 1/2 in
Weight2.3 lb
Box End TypeSpline Box End
Head Offset Angle0 Degrees
Measurement TypeSAE
MaterialAlloy Steel
ReversingReversing
Number of Tools8
Range of Head Sizes5/16 in to 3/4 in
Tether StyleTether Capable
Number of Points12
Anti-Slip DesignAnti-Slip Design
Corrosion ResistantCorrosion-Resistant
Head Size5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in