!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION WRENCH SET, ALLOY STEEL, CHROME, 7 TOOLS, ⅜ IN TO¾ IN HEAD SIZES

COMBINATION WRENCH SET, ALLOY STEEL, CHROME, 7 TOOLS, ⅜ IN TO¾ IN HEAD SIZES

MILWAUKEE

COMBINATION WRENCH SET, ALLOY STEEL, CHROME, 7 TOOLS, ⅜ IN TO¾ IN HEAD SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION WRENCH SET, ALLOY STEEL, CHROME, 7 TOOLS, ⅜ IN TO¾ IN HEAD SIZES

COMBINATION WRENCH SET, ALLOY STEEL, CHROME, 7 TOOLS, ⅜ IN TO¾ IN HEAD SIZES

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-9407
  • Mfr. Model # 48-22-9407
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.225 lbs

Product Details

This combination wrench set weighs 1.92 pounds and is not insulated. The handle has a i-beam style/type. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is non-magnetic, and is not tether capable. This combination wrench set includes storage tray.

Technical Specs

  • ItemCombination Wrench Set
  • Container TypeCarrier
  • Head TypeOffset
  • NonsparkingNot Non-Sparking
  • InsulatedNot Insulated
  • FinishChrome
  • Opening Angle (Deg.)15 Degrees
  • RatchetingNot Ratcheting
  • Wrench Length StyleStandard
  • Opening TypeHex
  • Container ColourRed
  • Handle TypeI-Beam
  • Head Thickness1/4 in to 1/2 in
  • Non-MagneticNon-Magnetic
  • Weight1.92 lb
  • Box End Type 12-Point Box End
  • Head Offset Angle 15 Degrees
  • Measurement Type SAE
  • Material Alloy Steel
  • Reversing Reversing
  • Number of Tools 7
  • Range of Head Sizes 3/8 in to 3/4 in
  • Tether Style Not Tether Capable
  • Number of Points 12
  • Anti-Slip Design Anti-Slip Design
  • Corrosion Resistant Corrosion-Resistant
  • Head Size 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
  • Includes Storage Tray
  • Range of Lengths 3/8 in to 3/4 in
  • Wrench Product Grouping Wrench Sets
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list