This combination wrench set weighs 8.94 pounds and is not insulated. The handle has a one-piece style/type. It meets the standards for ASME B107.100. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable. This combination wrench set includes roll-up pouch.
Technical Specs
ItemCombination Wrench Set
Container TypeTool Roll
Head TypeOffset
NonsparkingNot Non-Sparking
InsulatedNot Insulated
FinishChrome
Opening Angle (Deg.)15 Degrees
RatchetingNot Ratcheting
Wrench Length StyleLong
Opening TypeRounded
Container ColourBlack
Handle TypeOne-Piece
Head Thickness5/32 in to 3/8 in
Non-MagneticNot Non-Magnetic
StandardsASME B107.100
Wrench Product GroupingWrench Sets
Box End Type12-Point Box End
Head Offset Angle15 Degrees
Measurement TypeMetric
MaterialAlloy Steel
ReversingNot Reversing
Number of Tools19
Range of Head Sizes6 to 24 mm
Tether StyleNot Tether Capable
Number of Points12
Anti-Slip DesignAnti-Slip Design
Corrosion ResistantCorrosion-Resistant
Head Size6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
IncludesRoll-Up Pouch
Range of Lengths5 1/8 in to 13 1/4 in
Weight8.94 lb
Country of OriginUnited States
(subject to change)