COMBINATION WRENCH, ALLOY STEEL, SATIN, 1 5/8 IN HEAD SIZE, 21 1/4 IN OVERALL L, OFFSET
COMBINATION WRENCH, ALLOY STEEL, SATIN, 1 5/8 IN HEAD SIZE, 21 1/4 IN OVERALL L, OFFSET
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This combination wrench has a length of 21¼ inch, plus it weighs 2.01 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a satin finish, is not non-magnetic, and is not tether capable.
Technical Specs
Item Combination Wrench
Finish Satin
Overall Length 21 1/4 in
Opening Angle (Deg.) 15 Degrees
Head Thickness 1 in
Opening Type Rounded
Number of Points 12
Nonsparking Not Non-Sparking
Insulated Not Insulated
Ratcheting Not Ratcheting
Anti-Slip Design No Anti-Slip Design
Wrench Length Style Standard
Weight 2.01 lb
Material Alloy Steel
Head Size 1 5/8 in
Head Offset Angle 15 Degrees
Head Type Offset
Measurement Type SAE
Box End Type 12-Point Box End
Tether Style Not Tether Capable
Non-Magnetic Not Non-Magnetic
Reversing Not Reversing
Handle Colour Silver
Corrosion Resistant Corrosion-Resistant
Standards ASME
Handle Type One-Piece
Country of Origin China
(subject to change)
Alternate Products
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$216.80
/ each