!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION WRENCHES, ALLOY STEEL, FULL POLISH CHROME, 15 MM HEAD SIZE, 9⅛ IN OVERALL L

COMBINATION WRENCHES, ALLOY STEEL, FULL POLISH CHROME, 15 MM HEAD SIZE, 9⅛ IN OVERALL L

PROTO

COMBINATION WRENCHES, ALLOY STEEL, FULL POLISH CHROME, 15 MM HEAD SIZE, 9⅛ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION WRENCHES, ALLOY STEEL, FULL POLISH CHROME, 15 MM HEAD SIZE, 9⅛ IN OVERALL L

COMBINATION WRENCHES, ALLOY STEEL, FULL POLISH CHROME, 15 MM HEAD SIZE, 9⅛ IN OVERALL L

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.89 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDJSCVM15B
  • Mfr. Model # JSCVM15B
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.365 lbs

Product Details

This combination wrench has a length of 9⅛ inch, plus it weighs 0.34 pounds and is not insulated. The handle has an ergonomic style/type. It meets the standards for ASME B107.100-2037. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a full polish chrome finish, is non-magnetic, and is not tether capable.

Technical Specs

  • ItemCombination Wrench
  • FinishFull Polish Chrome
  • Overall Length9 1/8 in
  • Opening Angle (Deg.)15 Degrees
  • Head Thickness5/16 in
  • Opening TypeRounded
  • Number of Points12
  • NonsparkingNot Non-Sparking
  • InsulatedNot Insulated
  • RatchetingRatcheting
  • Corrosion ResistantCorrosion-Resistant
  • StandardsASME B107.100-2037
  • Handle TypeErgonomic
  • Material Alloy Steel
  • Head Size 15 mm
  • Head Offset Angle 15 Degrees
  • Head Type Standard
  • Measurement Type Metric
  • Box End Type Spline Box End
  • Tether Style Not Tether Capable
  • Non-Magnetic Non-Magnetic
  • Reversing Reversing
  • Anti-Slip Design Anti-Slip Design
  • Wrench Length Style Standard
  • Weight 0.34 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list