!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION WRENCH SET, ALLOY STEEL, CHROME, 10 TOOLS, 7.5 ° HEAD OFFSET ANGLE, OFFSET

COMBINATION WRENCH SET, ALLOY STEEL, CHROME, 10 TOOLS, 7.5 ° HEAD OFFSET ANGLE, OFFSET

ABILITY ONE

COMBINATION WRENCH SET, ALLOY STEEL, CHROME, 10 TOOLS, 7.5 °  HEAD OFFSET ANGLE, OFFSET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION WRENCH SET, ALLOY STEEL, CHROME, 10 TOOLS, 7.5 ° HEAD OFFSET ANGLE, OFFSET

COMBINATION WRENCH SET, ALLOY STEEL, CHROME, 10 TOOLS, 7.5 ° HEAD OFFSET ANGLE, OFFSET

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $733.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52HT90
  • Mfr. Model # 5120-01-645-3127
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Product Details

This combination wrench set weighs 7.3 pounds and is not insulated. The handle has a one-piece style/type. It meets the standards for SAE Aerospace 954. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a chrome finish, is non-magnetic, and is not tether capable. This combination wrench set includes canvas pouch.

Technical Specs

  • ItemCombination Wrench Set
  • Container TypeCanvas Pouch
  • Head TypeOffset
  • NonsparkingNot Non-Sparking
  • InsulatedNot Insulated
  • FinishChrome
  • Range of Head Sizes10 to 19 mm
  • Tether StyleNot Tether Capable
  • Number of Points12
  • Anti-Slip DesignNo Anti-Slip Design
  • Corrosion ResistantCorrosion-Resistant
  • Head Size10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
  • Non-MagneticNon-Magnetic
  • StandardsSAE Aerospace Standard 954
  • Wrench Product GroupingWrench Sets
  • Box End Type 12-Point Box End
  • Head Offset Angle 7.5 Degrees
  • Measurement Type Metric
  • Material Alloy Steel
  • Reversing Not Reversing
  • Number of Tools 10
  • Ratcheting Not Ratcheting
  • Wrench Length Style Standard
  • Opening Type Rounded
  • Container Colour Black
  • Handle Type One-Piece
  • Includes Canvas Pouch
  • Range of Lengths 10 to 19 mm
  • Weight 7.3 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list