!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION WRENCH SET, ALLOY STEEL, CHROME, 16 TOOLS, ¼ IN TO 1¼ IN HEAD SIZES

COMBINATION WRENCH SET, ALLOY STEEL, CHROME, 16 TOOLS, ¼ IN TO 1¼ IN HEAD SIZES

KTI

COMBINATION WRENCH SET, ALLOY STEEL, CHROME, 16 TOOLS, ¼ IN TO 1¼ IN HEAD SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION WRENCH SET, ALLOY STEEL, CHROME, 16 TOOLS, ¼ IN TO 1¼ IN HEAD SIZES

COMBINATION WRENCH SET, ALLOY STEEL, CHROME, 16 TOOLS, ¼ IN TO 1¼ IN HEAD SIZES

KTI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36WA93
  • Mfr. Model # KTI-41016
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.35 lbs

Product Details

This combination wrench set is not insulated. It meets the standards for ANSI. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, and is tether capable. This combination wrench set includes kit roll bag, 16 wrenches.

Technical Specs

  • ItemCombination Wrench Set
  • Container TypePouch
  • Head TypeOffset
  • MaterialAlloy Steel
  • ReversingNot Reversing
  • Number of Tools16
  • RatchetingNot Ratcheting
  • Number of Points12
  • Anti-Slip DesignNo Anti-Slip Design
  • Corrosion ResistantCorrosion-Resistant
  • IncludesKit Roll Bag, (16) Wrenches
  • StandardsANSI
  • Box End Type 12-Point Box End
  • Head Offset Angle 15 Degrees
  • Measurement Type SAE
  • Insulated Not Insulated
  • Finish Chrome
  • Range of Head Sizes 1/4 in to 1 1/4 in
  • Tether Style Tether Capable
  • Opening Type Rounded
  • Container Colour Red
  • Head Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
  • Range of Lengths 4 1/2 in to 16 3/8 in
  • Wrench Product Grouping Wrench Sets
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list