!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION PADLOCK, FOR GENERAL SECURITY, ABUS, STAINLESS STEEL, BRASS, GOLD, BOTTOM, 2 IN

COMBINATION PADLOCK, FOR GENERAL SECURITY, ABUS, STAINLESS STEEL, BRASS, GOLD, BOTTOM, 2 IN

ABUS

COMBINATION PADLOCK, FOR GENERAL SECURITY, ABUS, STAINLESS STEEL, BRASS, GOLD, BOTTOM, 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION PADLOCK, FOR GENERAL SECURITY, ABUS, STAINLESS STEEL, BRASS, GOLD, BOTTOM, 2 IN

COMBINATION PADLOCK, FOR GENERAL SECURITY, ABUS, STAINLESS STEEL, BRASS, GOLD, BOTTOM, 2 IN

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABS180IB50
  • Mfr. Model # 180IB50
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • ItemCombination Padlock
  • Lock Body ColourGold
  • Lock Body ShapeRectangular
  • Body Width2 3/64 in
  • Series180
  • Shackle TypeStandard Shackle
  • Shackle FinishStainless Steel
  • Shackle Diameter5/16 in
  • Dial LocationBottom
  • Combination TypeResettable
  • Combination StyleScrolling
  • TSA ApprovedTSA Not Approved
  • Horizontal Shackle Clearance1 in
  • Combination AlikeNo
  • FeaturesInner Components Made of Brass
  • Lock Body Material Brass
  • Lock Body Finish Plastic Coated
  • Body Height 2 in
  • Body Thickness 15/16 in
  • Control Key Included Control Key Not Included
  • Shackle Material Stainless Steel
  • Shackle Shape Rounded
  • Dial Colour Gold
  • Combination Padlock Type Scrolling Combination Padlocks
  • Number of Bumpers 0
  • Includes Lock Cover Lock Cover Not Included
  • Vertical Shackle Clearance 1 1/32 in
  • Number of Locks in Pack 1
  • Environment Indoor and Outdoor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list