!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION WRENCH, ISO, ANTI-SLIP, STRAIGHT, METRIC, 8 1/4 IN L, 17MM/12PT, SATIN

COMBINATION WRENCH, ISO, ANTI-SLIP, STRAIGHT, METRIC, 8 1/4 IN L, 17MM/12PT, SATIN

GEDORE

COMBINATION WRENCH, ISO, ANTI-SLIP, STRAIGHT, METRIC, 8 1/4 IN L, 17MM/12PT, SATIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION WRENCH, ISO, ANTI-SLIP, STRAIGHT, METRIC, 8 1/4 IN L, 17MM/12PT, SATIN

COMBINATION WRENCH, ISO, ANTI-SLIP, STRAIGHT, METRIC, 8 1/4 IN L, 17MM/12PT, SATIN

GEDORE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GED6090720
  • Mfr. Model # 6090720
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.245 lbs

Product Details

This metric, combination wrench is anti-slip and meets ISO 3318 and 7738 standards. It is a straight, 17-millimetre wrench with 12 points and a satin finish and is 8 1/4 inches long.

Technical Specs

  • ItemCombination Wrench
  • FinishSatin
  • Overall Length8 1/4 in
  • Head TypeOffset
  • Box End Type12-Point Box End
  • Tether StyleTether Capable
  • ReversingNot Reversing
  • Anti-Slip DesignAnti-Slip Design
  • Weight0.24 lb
  • Material Chrome Vanadium Steel
  • Head Size 17 mm
  • Head Offset Angle 15 Degrees
  • Measurement Type Metric
  • Number of Points 12
  • Insulated Not Insulated
  • Handle Colour Silver
  • Standards ISO 3318, ISO 7738
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list