!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION FLEX HEAD MULTIGEAR WRENCH, STAINLESS STEEL, SILVER 1-PC HANDLE, 17 MM HEAD, METRIC, 15 ° OFFSET, 220 MM L

COMBINATION FLEX HEAD MULTIGEAR WRENCH, STAINLESS STEEL, SILVER 1-PC HANDLE, 17 MM HEAD, METRIC, 15 ° OFFSET, 220 MM L

GRAY TOOLS

COMBINATION FLEX HEAD MULTIGEAR WRENCH, STAINLESS STEEL, SILVER 1-PC HANDLE, 17 MM HEAD, METRIC, 15 °  OFFSET, 220 MM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION FLEX HEAD MULTIGEAR WRENCH, STAINLESS STEEL, SILVER 1-PC HANDLE, 17 MM HEAD, METRIC, 15 ° OFFSET, 220 MM L

COMBINATION FLEX HEAD MULTIGEAR WRENCH, STAINLESS STEEL, SILVER 1-PC HANDLE, 17 MM HEAD, METRIC, 15 ° OFFSET, 220 MM L

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT520017
  • Mfr. Model # 520017
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.459 lbs

Product Details

This combination flex head multigear wrench has a length of 220 mm, plus it weighs 0.47 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ANSI B107.9M, CDA 39-GP-11b, Type 3 Style A, GGG-W-636 Type 4. In addition, it is made of stainless steel, has a metric measurement type, is corrosion-resistant, is not non-magnetic, and is not tether capable.

Technical Specs

  • ItemCombination Flex Head Multi-Gear Wrench
  • FinishStainless Steel
  • Overall Length220 mm
  • Opening Angle (Deg.)15 Degrees
  • Head Thickness5/16 in
  • Opening TypeRounded
  • Number of Points12
  • NonsparkingNon-Sparking
  • InsulatedNot Insulated
  • RatchetingRatcheting
  • Anti-Slip DesignNo Anti-Slip Design
  • Wrench Length StyleStandard
  • Weight0.47 lb
  • Material Stainless Steel
  • Head Size 17 mm
  • Head Offset Angle 15 Degrees
  • Head Type Offset
  • Measurement Type Metric
  • Box End Type 12-Point Box End
  • Tether Style Not Tether Capable
  • Non-Magnetic Not Non-Magnetic
  • Reversing Reversible
  • Handle Colour Silver
  • Corrosion Resistant Corrosion-Resistant
  • Standards ANSI B107.9M, Federal Spec. CDA 39-GP-11b, Type 3 Style A, U.S. GGG-W-636 Type 4
  • Handle Type One-Piece

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list