!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COLD PROTECTION GLOVES, ELASTIC CUFF, SZ L/8/4 23/32 IN, PINK, FLEECE/NYLON/SYNTHETIC LEATHER

COLD PROTECTION GLOVES, ELASTIC CUFF, SZ L/8/4 23/32 IN, PINK, FLEECE/NYLON/SYNTHETIC LEATHER

IRONCLAD

COLD PROTECTION GLOVES, ELASTIC CUFF, SZ L/8/4 23/32 IN, PINK, FLEECE/NYLON/SYNTHETIC LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COLD PROTECTION GLOVES, ELASTIC CUFF, SZ L/8/4 23/32 IN, PINK, FLEECE/NYLON/SYNTHETIC LEATHER

COLD PROTECTION GLOVES, ELASTIC CUFF, SZ L/8/4 23/32 IN, PINK, FLEECE/NYLON/SYNTHETIC LEATHER

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.93 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWSMTC24L
  • Mfr. Model # SMTC-24-L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.348 lbs

Product Details

Keep your hands safe in cold working environments with these cold protection gloves. Lined with fleece for warmth, these size large gloves have an elastic cuff, a slip-on closure for easy on and off, and are 4 23/32 inches long. These pink gloves are made from nylon and synthetic leather with a wing thumb for comfort.

Technical Specs

  • ItemCold-Condition Glove
  • Maximum Temperature40 Degrees F
  • Glove Liner MaterialFleece
  • Knuckle Protection MaterialFleece
  • Glove Coating MaterialUncoated
  • ColourPink
  • ANSI/ISEA Abrasion Level2
  • Glove Coating CoverageUncoated
  • Size- Numeric9
  • ANSI/ISEA Puncture Level2
  • Stitching MaterialNylon
  • Cuff Style Elastic
  • Palm Material Synthetic Leather
  • Glove Back Material Nylon
  • Standards EN 388
  • ANSI/ISEA Cut Level 1
  • Finger Coverage Full Finger
  • Series Ironclad
  • Size- Alpha L
  • Glove Features High Performance Synthetic Suede Palm, Breathable Nylon Back of Hand, Patented Rolltop Fingertips, Padded Knuckle, Thumb Saddle Reinforcement, Terry Cloth Sweat Wipe
  • Glove Length 4 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list