!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, GAUNTLET CUFF/GUNN CUT, SZ LARGE/9/10 1/2 IN, WHITE/RED, SHERPA/COWHIDE

GLOVES, GAUNTLET CUFF/GUNN CUT, SZ LARGE/9/10 1/2 IN, WHITE/RED, SHERPA/COWHIDE

WATSON GLOVES

GLOVES, GAUNTLET CUFF/GUNN CUT, SZ LARGE/9/10 1/2 IN, WHITE/RED, SHERPA/COWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, GAUNTLET CUFF/GUNN CUT, SZ LARGE/9/10 1/2 IN, WHITE/RED, SHERPA/COWHIDE

GLOVES, GAUNTLET CUFF/GUNN CUT, SZ LARGE/9/10 1/2 IN, WHITE/RED, SHERPA/COWHIDE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.84 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT94001L
  • Mfr. Model # 94001-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Keep your hands protected and warm with these white and red cold protection gloves. With a Sherpa lining for warmth, these Gunn cut gloves have an elastic gauntlet cuff to keep out cold winds and protect the wrist. These size large gloves are 10.5 inches long, have a straight thumb, and are made from durable cowhide leather.

Technical Specs

  • ItemCold-Condition Gloves
  • Glove Insulation MaterialSherpa
  • Finger CoverageFingertip
  • Size- AlphaL
  • ColourRed
  • ANSI/ISEA Abrasion Level Not Tested
  • Cuff Style Gauntlet, Shirred Slip-On
  • Size- Numeric 9
  • Glove Length 10 1/2 in
  • Palm Material Cowhide
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list