!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLOVES, M, BLUE/WHITE, 10 IN, GOATSKIN LEATHER/ARAMID/THINSULATE

SAFETY GLOVES, M, BLUE/WHITE, 10 IN, GOATSKIN LEATHER/ARAMID/THINSULATE

HEXARMOR

SAFETY GLOVES, M, BLUE/WHITE, 10 IN, GOATSKIN LEATHER/ARAMID/THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLOVES, M, BLUE/WHITE, 10 IN, GOATSKIN LEATHER/ARAMID/THINSULATE

SAFETY GLOVES, M, BLUE/WHITE, 10 IN, GOATSKIN LEATHER/ARAMID/THINSULATE

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.78 / pair

EHC: EHC :
Min Qty 12 = $489.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2141M
  • Mfr. Model # 2141-M (8)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These ANSI/ISEA/EN-certified, blue/white, medium safety gloves have a 10-inch length. They are made of goatskin leather, aramid, and Thinsulate and have an elastic cuff. They are resistant to cuts, punctures, and impacts. They have 360-degree coverage and cold protection.

Technical Specs

  • ItemCold-Condition Gloves
  • Glove StyleLeather
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Cuff StyleElastic
  • Finger CoverageFull Finger
  • Size- AlphaM
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleNo
  • Pairs per Package1
  • Cuff ColourWhite
  • ANSI/ISEA Puncture Force63 N
  • ANSI/ISEA Puncture Level3
  • Palm MaterialGoatskin
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level Not Tested
  • EN 388 Rating 3X22C
  • Insulated Yes
  • Glove Performance General Purpose
  • Latex-Free Yes
  • Size- Numeric 8
  • Glove Length 10 1/2 in
  • Series 2141
  • Silicone-Free Yes
  • Sold As Pair
  • ANSI/ISEA Cut Load 1,161 g
  • EN 388 Impact Rated No
  • Colour Blue, White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list