!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COILED AIR HOSE ASSEMBLY, ¼ IN HOSE ID, RED, BRASS X BRASS, MNPT X MNPT, 8 FT HOSE L

COILED AIR HOSE ASSEMBLY, ¼ IN HOSE ID, RED, BRASS X BRASS, MNPT X MNPT, 8 FT HOSE L

ATP

COILED AIR HOSE ASSEMBLY, ¼ IN HOSE ID, RED, BRASS X BRASS, MNPT X MNPT, 8 FT HOSE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COILED AIR HOSE ASSEMBLY, ¼ IN HOSE ID, RED, BRASS X BRASS, MNPT X MNPT, 8 FT HOSE L

COILED AIR HOSE ASSEMBLY, ¼ IN HOSE ID, RED, BRASS X BRASS, MNPT X MNPT, 8 FT HOSE L

ATP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.53 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55AP74
  • Mfr. Model # TT-14-10-R-RS
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.545 lbs

Technical Specs

  • ItemCoiled Air Hose Assembly
  • Hose Outside Dia.3/8 in
  • Pigtail Length20 in
  • Hose ColourRed
  • Hose Cover MaterialPolyurethane
  • Max. Working Pressure @ 70 F140 psi
  • Hose Reinforcement TypeNot Reinforced
  • Safety Factor3:1
  • Hose Fitting B MaterialBrass
  • Hose Fitting B TypeMNPT
  • Hose Fitting B Size1/4 in
  • Hose Strain ReliefYes
  • For Media TypeAir, Water
  • Hose Inside Dia. 1/4 in
  • Hose Length 8 ft
  • Compressed Length 2 ft 7 in
  • Hose Tube Material Polyurethane
  • Burst Pressure 420 psi
  • Temp. Range -68 Degrees to 140 Degrees F
  • Hose Reinforcement Material Not Reinforced
  • Hose Fitting A Material Brass
  • Hose Fitting A Type MNPT
  • Hose Fitting A Size 1/4 in
  • Hose Configuration Coupled Assembly
  • Compatible Chemicals Air, Fresh Water
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list