!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COILED AIR HOSE ASSEMBLY, -40 ° F TO 100 ° F, 30 FT L, 1/4 IN OUTSIDE DIAMETER, 1/4 IN INSIDE DIAMETER

COILED AIR HOSE ASSEMBLY, -40 ° F TO 100 ° F, 30 FT L, 1/4 IN OUTSIDE DIAMETER, 1/4 IN INSIDE DIAMETER

NYCOIL

COILED AIR HOSE ASSEMBLY, -40 °  F TO 100 °  F, 30 FT L, 1/4 IN OUTSIDE DIAMETER, 1/4 IN INSIDE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COILED AIR HOSE ASSEMBLY, -40 ° F TO 100 ° F, 30 FT L, 1/4 IN OUTSIDE DIAMETER, 1/4 IN INSIDE DIAMETER

COILED AIR HOSE ASSEMBLY, -40 ° F TO 100 ° F, 30 FT L, 1/4 IN OUTSIDE DIAMETER, 1/4 IN INSIDE DIAMETER

NYCOIL

Clearance Price :
$65.24 / each

Your Price : $130.47 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NYCX4305
  • Mfr. Model # X4305
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 1622
  • Shipping Weight 1.055 lbs

Product Details

Polyurethane recoil hose, 1/4 in. hose I.D., 3/8 in. O.D., 30 foot length, 1/4 in. swivel male NPT. Temperature range: -40 degrees to +100 degrees fahrenheit. For automotive assembly lines, work bench stations, nailers and staplers.

Technical Specs

  • ItemCoiled Air Hose Assembly
  • Hose Outside Dia.1/4 in
  • Pigtail Length30 ft
  • Temp. Range-40 Degrees F to 100 Degrees F
  • Hose Inside Dia. 1/4 in
  • Hose Length 30 ft
  • Hose Cover Material Polyurethane
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list