!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, S (7), ANSI CUT LEVEL A4, UNCOATED, HPPE, 13 GA, GREY

COATED GLOVES, S (7), ANSI CUT LEVEL A4, UNCOATED, HPPE, 13 GA, GREY

CONDOR

COATED GLOVES, S (7), ANSI CUT LEVEL A4, UNCOATED, HPPE, 13 GA, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (7), ANSI CUT LEVEL A4, UNCOATED, HPPE, 13 GA, GREY

COATED GLOVES, S (7), ANSI CUT LEVEL A4, UNCOATED, HPPE, 13 GA, GREY

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.16 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49AD97
  • Mfr. Model # 49AD97
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These grey Condor coated gloves are size small and are made with HPPE. In addition, they are uncoated with polyester stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A4. They have a knit cuff, and an EN 388 Rating of 3X42D, and feature a seamless knit.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105, EN388
  • Palm TypeUncoated
  • Double-DippedNo
  • Electrostatic Properties3X42D
  • Cuff StyleKnit
  • Latex-FreeNo
  • Size- Numeric7
  • Glove Length9.88 in
  • Glove Lining MaterialHPPE
  • ReversibleNo
  • SeriesCondor
  • Touchscreen CompatibleNo
  • Sold AsPair
  • Reflective BackingNo
  • Grip Coating ColourGlove
  • Palm MaterialHPPE, Fibreglass
  • ANSI/ISEA Cut Level A4
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 3X42D
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Glove Coating Material Uncoated
  • Includes Finger Fourchettes No
  • Includes Reinforced Thumb Crotch No
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Minimum Temperature Not Rated
  • Glove Features Seamless Knit
  • Thickness 13 ga
  • Silicone-Free No
  • Cuff Colour Grey
  • Colour Grey
  • Grip Coating Material Cut-Resistant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list