!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, HI-VIS, SZXS(6), 101/2 IN, BLK/YLW/RED, ACRYLIC/NITRILE/COTTON, PAIR

CUT-RESISTANT GLOVES, HI-VIS, SZXS(6), 101/2 IN, BLK/YLW/RED, ACRYLIC/NITRILE/COTTON, PAIR

HEXARMOR

CUT-RESISTANT GLOVES, HI-VIS, SZXS(6), 101/2 IN, BLK/YLW/RED, ACRYLIC/NITRILE/COTTON, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, HI-VIS, SZXS(6), 101/2 IN, BLK/YLW/RED, ACRYLIC/NITRILE/COTTON, PAIR

CUT-RESISTANT GLOVES, HI-VIS, SZXS(6), 101/2 IN, BLK/YLW/RED, ACRYLIC/NITRILE/COTTON, PAIR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.72 / pair

EHC: EHC :
Min Qty 12 = $848.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2091XS
  • Mfr. Model # 2091-XS(6)
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These cut-resistant, black acrylic gloves with a yellow nitrile coating on the palm and fingers also have a comfortable cotton lining for an extra layer of warmth. They are small size 6 and are 10 1/2 inches in length and offer high visibility red accents.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialAcrylic
  • Hand Protection StyleGlove
  • ANSI/ISEA Impact Force9 N
  • EN 388 Rating4X43EP
  • Knuckle Protection MaterialTPR
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeNo
  • ANSI/ISEA Impact Level1
  • Includes Reinforced Thumb CrotchNo
  • Fabric Weight6 oz
  • Size- AlphaXS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Glove FeaturesSilicone-Free
  • Thickness13 ga
  • Silicone-FreeYes
  • Sold AsPair
  • ANSI/ISEA Abrasion Cycles6600
  • ANSI/ISEA Puncture Force100 N
  • ColourBlack, Red, Yellow
  • ANSI/ISEA Cut Level A6
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Needlestick Level - Palm Not Rated
  • Glove Insulation Material Fleece
  • Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388 4X43EP, EN 420
  • Insulated Yes
  • Palm Type Grip Coated
  • Double-Dipped Yes
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm and Fingers
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Numeric 6
  • Glove Length 11 in
  • Glove Lining Material Acrylic
  • Glove Coating Finish Sandy
  • Reversible No
  • Series Rig Lizard Thin Lizzie 2091
  • Touchscreen Compatible No
  • Pairs per Package 1
  • Cuff Colour High-Visibility
  • ANSI/ISEA Cut Load 3,000 g
  • ANSI/ISEA Puncture Level 4
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list