!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, S (7), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, KEVLAR, 13 GA

COATED GLOVES, S (7), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, KEVLAR, 13 GA

CONDOR

COATED GLOVES, S (7), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, KEVLAR, 13 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (7), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, KEVLAR, 13 GA

COATED GLOVES, S (7), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, KEVLAR, 13 GA

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.43 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48UR32
  • Mfr. Model # 48UR32
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

These black/yellow Condor coated gloves are size small and are made with foam and Kevlar. In addition, they have a nitrile coating, Kevlar stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X32B. They feature a seamless knit.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialKevlar(R)
  • Hand Protection StyleGlove
  • EN 388 Rating4X32B
  • InsulatedNo
  • Double-DippedNo
  • Electrostatic Properties4X32B
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric7
  • Glove Length9 in
  • Glove Lining MaterialNylon
  • Minimum TemperatureNot Rated
  • Glove FeaturesSeamless Knit
  • Thickness13 ga
  • Silicone-FreeNo
  • Sold As7
  • ANSI/ISEA Puncture Force3
  • ANSI/ISEA Puncture Level3
  • Grip Coating ColourGlove
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A2
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 5
  • Glove Insulation Material Foam
  • Standards ANSI 105, EN388
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Reversible No
  • Series Condor
  • Touchscreen Compatible No
  • Pairs per Package 1
  • Cuff Colour Black/Yellow
  • Reflective Backing No
  • Colour Black, Yellow
  • Grip Coating Material Cut-Resistant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list