!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, 2XL (11), ANSI CUT LEVEL A3, DIPPED PALM, NITRILE, HPPE, 13 GA

COATED GLOVES, 2XL (11), ANSI CUT LEVEL A3, DIPPED PALM, NITRILE, HPPE, 13 GA

CONDOR

COATED GLOVES, 2XL (11), ANSI CUT LEVEL A3, DIPPED PALM, NITRILE, HPPE, 13 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, 2XL (11), ANSI CUT LEVEL A3, DIPPED PALM, NITRILE, HPPE, 13 GA

COATED GLOVES, 2XL (11), ANSI CUT LEVEL A3, DIPPED PALM, NITRILE, HPPE, 13 GA

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.07 / PAIR

EHC: EHC :
Min Qty 12 = $132.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48UR06
  • Mfr. Model # 48UR06
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.195 lbs

Product Details

These black/grey Condor coated gloves are size XX-large and are made with HPPE. In addition, they have a nitrile coating, HPPE/nylon and Spandex stitching, and coated thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X42C. They feature a seamless knit.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • StandardsANSI 105, EN388
  • Palm TypeCoated
  • Double-DippedNo
  • Electrostatic Properties4X42C
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • ReversibleNo
  • SeriesCondor
  • Touchscreen CompatibleNo
  • Pairs per Package12
  • Cuff ColourBlack/Grey
  • Reflective BackingNo
  • ColourBlack, Grey
  • Grip Coating MaterialCut-Resistant
  • ANSI/ISEA Cut Level A3
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 5
  • EN 388 Rating 4X42C
  • Insulated Coated Gloves
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 11
  • Glove Length 11 in
  • Glove Lining Material 11 in
  • Minimum Temperature Not Rated
  • Glove Features Seamless Knit
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Puncture Force 3
  • ANSI/ISEA Puncture Level 3
  • Grip Coating Colour Glove
  • Palm Material Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list