!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HELIX COATED GLOVES, M (8), DIPPED PALM, NITRILE, ACRYLIC, 13 GA, ANSI CUT LEVEL A6

HELIX COATED GLOVES, M (8), DIPPED PALM, NITRILE, ACRYLIC, 13 GA, ANSI CUT LEVEL A6

HEXARMOR

HELIX COATED GLOVES, M (8), DIPPED PALM, NITRILE, ACRYLIC, 13 GA, ANSI CUT LEVEL A6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HELIX COATED GLOVES, M (8), DIPPED PALM, NITRILE, ACRYLIC, 13 GA, ANSI CUT LEVEL A6

HELIX COATED GLOVES, M (8), DIPPED PALM, NITRILE, ACRYLIC, 13 GA, ANSI CUT LEVEL A6

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.11 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2077M
  • Mfr. Model # 2077-M (8)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

These black/yellow Hexarmor Helix 2077 coated gloves are size medium and are made with cotton fleece, acrylic, and fibreglass. In addition, they have a nitrile coating, nylon/steel stitching, are cut-resistant, and full thumb style. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 4. They are full-finger, feature a knit cuff, and have an EN 388 Rating of 4X43E.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialAcrylic
  • Hand Protection StyleGlove
  • Glove Insulation MaterialFleece
  • StandardsANSI/ISEA, CE, EN388 4X43E
  • Palm TypeGrip Coated
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric8
  • Glove Length10 in
  • Glove Lining MaterialAcrylic Fiberglass Blend
  • Glove Coating FinishSandy
  • ReversibleNo
  • Thickness13 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Abrasion Cycles6600
  • ANSI/ISEA Puncture Force111 N
  • ColourBlack, Yellow
  • ANSI/ISEA Cut Level A6
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Needlestick Level - Palm Not Rated
  • EN 388 Rating 4X43E
  • Insulated Yes
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 6 oz
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series Helix 2077
  • Touchscreen Compatible No
  • Pairs per Package 1
  • Cuff Colour High-Visibility
  • ANSI/ISEA Cut Load 3,132 g
  • ANSI/ISEA Puncture Level 4
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list