!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, KNIT, SZ 11/2X-LARGE, 11 IN L, BLK/GRY, PUR/NITRILE

CUT-RESISTANT GLOVES, KNIT, SZ 11/2X-LARGE, 11 IN L, BLK/GRY, PUR/NITRILE

HYFLEX

CUT-RESISTANT GLOVES, KNIT, SZ 11/2X-LARGE, 11 IN L, BLK/GRY, PUR/NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, KNIT, SZ 11/2X-LARGE, 11 IN L, BLK/GRY, PUR/NITRILE

CUT-RESISTANT GLOVES, KNIT, SZ 11/2X-LARGE, 11 IN L, BLK/GRY, PUR/NITRILE

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.41 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11738110PR
  • Mfr. Model # 11-738-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Protect your hands with this pair of full cut-resistant smooth gloves. These gloves are black and grey, come in the size of 2X-Large, and are part of the HYFLEX(R)️ series with a medium-duty thickness. The glove length is 11 inches. This knit cuff style pair of gloves are made of water-based polyurethane and nitrile. Latex and silicone free, these gloves feature reinforced a reinforced index finger and thumb.

Technical Specs

  • ItemCoated Gloves
  • ANSI/ISEA Abrasion Level5
  • Base Coating MaterialWater-Based Polyurethane/Nitrile
  • Glove Coating MaterialWater-Based Polyurethane, Nitrile
  • Latex-FreeYes
  • Glove Coating CoveragePalm
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • Thickness13 ga
  • Silicone-FreeYes
  • ANSI/ISEA Puncture Level4
  • Palm MaterialFiberglass, HPPE, Lycra, Nylon
  • ANSI/ISEA Cut Level A4
  • Standards ASTM/ANSI/EN
  • Glove Hand Style Left and Right
  • Cuff Style Knit
  • Base Coating Coverage Palm and Fingers
  • Glove Length 11 in
  • Glove Coating Colour Black
  • Series Hyflex(R) 11-738
  • Touchscreen Compatible No
  • ANSI/ISEA Cut Load 1530
  • Colour Black, Grey
  • Country of Origin Portugal (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list