!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, M (8), ANSI CUT LEVEL A3, DIPPED PALM, LATEX, ROUGH, YELLOW

COATED GLOVES, M (8), ANSI CUT LEVEL A3, DIPPED PALM, LATEX, ROUGH, YELLOW

CONDOR

COATED GLOVES, M (8), ANSI CUT LEVEL A3, DIPPED PALM, LATEX, ROUGH, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COATED GLOVES, M (8), ANSI CUT LEVEL A3, DIPPED PALM, LATEX, ROUGH, YELLOW

COATED GLOVES, M (8), ANSI CUT LEVEL A3, DIPPED PALM, LATEX, ROUGH, YELLOW

CONDOR

Clearance Price :
$2.93 / PAIR

Your Price : $11.73 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48UR13
  • Mfr. Model # 48UR13
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.225 lbs

Product Details

These black/yellow Condor coated gloves are size medium and are made with polyester and stainless steel. In addition, they have a latex coating, polyester stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 2X42C. They feature a seamless knit.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialStainless Steel
  • Hand Protection StyleGlove
  • StandardsANSI 105, EN388
  • Palm TypeCoated
  • Double-DippedNo
  • Electrostatic Properties2X42C
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Glove FeaturesSeamless Knit
  • Thickness10 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Puncture Force3
  • ANSI/ISEA Puncture Level3
  • Grip Coating ColourGlove
  • Palm MaterialLatex
  • ANSI/ISEA Cut Level A3
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 2X42C
  • Insulated Coated Gloves
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Glove Coating Material Latex
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 8
  • Glove Length 9.5 in
  • Glove Lining Material 9.5 in
  • Glove Coating Finish Rough
  • Reversible No
  • Series Condor
  • Touchscreen Compatible No
  • Pairs per Package 12
  • Cuff Colour Black/Yellow
  • Reflective Backing No
  • Colour Black, Yellow
  • Grip Coating Material Cut-Resistant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list