COATED GLOVES, L (9), PALM/FINGERS, DIPPED, LATEX, ACRYLIC, 10 GA, ROUGH, WHITE
COATED GLOVES, L (9), PALM/FINGERS, DIPPED, LATEX, ACRYLIC, 10 GA, ROUGH, WHITE
SHOWA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These grey/white Showa 451 coated gloves are size large and are made with acrylic, cotton, and polyester. In addition, they have a latex coating and a straight thumb style. They are rated ANSI/ISEA Cut Level A2. They are full-finger, have a knit cuff, and an EN 388 Rating of 2241.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material Acrylic
Hand Protection Style Glove
EN 388 Rating 2241
Insulated Yes
Palm Type Grip Coated
Double-Dipped No
Glove Coating Material Latex
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm and Fingers
Size- Alpha L
Glove Construction Seamless Knit
Glove Coating Colour Grey
Minimum Temperature Not Rated
Series 451
Touchscreen Compatible No
Sold As Pair
Colour Grey, White
ANSI/ISEA Cut Level A2
Glove Style Knit
ANSI/ISEA Abrasion Level Not Tested
Glove Insulation Material Acrylic
Standards CE, EN 388 2241X, EN 511 010
EN 511 Rating 10
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 9
Glove Length 10 in
Glove Lining Material Acrylic
Glove Coating Finish Rough
Reversible No
Thickness 10 ga
Silicone-Free No
ANSI/ISEA Puncture Level Not Rated
Country of Origin Malaysia
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.23
/ each