!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, KNIT CUFF, SZ S, 10 IN L, BLACK, ACRYLIC, PR,

COATED GLOVES, KNIT CUFF, SZ S, 10 IN L, BLACK, ACRYLIC, PR,

WATSON GLOVES

COATED GLOVES, KNIT CUFF, SZ S, 10 IN L, BLACK, ACRYLIC, PR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COATED GLOVES, KNIT CUFF, SZ S, 10 IN L, BLACK, ACRYLIC, PR,

COATED GLOVES, KNIT CUFF, SZ S, 10 IN L, BLACK, ACRYLIC, PR,

WATSON GLOVES

Clearance Price :
$5.01 / pair

Your Price : $20.03 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WATVEN9361S
  • Mfr. Model # VEN9361-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These coated gloves have full finger coverage and a knit cuff style. They are seamless knit constructed and have a fleece/cotton liner material. The glove material is acrylic and the size is small/seven ANSI/ISEA Cut Level A6. The glove has mediumweight durability and a full glove coating coverage and a smooth coating finish. The coating material is foam nitrile. The colour is black and the glove length is 10 inches.

Technical Specs

  • ItemCoated Gloves
  • Glove StyleSeamless Knit
  • Glove Hand StyleLeft and Right
  • Cuff StyleKnit
  • Glove Coating CoverageFull
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • ANSI/ISEA Cut Level A6
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Foam Nitrile
  • Finger Coverage Full Finger
  • Glove Length 10 in
  • Glove Coating Colour Black
  • Colour Black/Orange
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list