!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SIZE XS(6), 9 1/2 IN LENGTH, GREY/BLACK, HPPE KNIT/PE, PAIR

CUT-RESISTANT GLOVES, SIZE XS(6), 9 1/2 IN LENGTH, GREY/BLACK, HPPE KNIT/PE, PAIR

IRONCLAD

CUT-RESISTANT GLOVES, SIZE XS(6), 9 1/2 IN LENGTH, GREY/BLACK, HPPE KNIT/PE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE XS(6), 9 1/2 IN LENGTH, GREY/BLACK, HPPE KNIT/PE, PAIR

CUT-RESISTANT GLOVES, SIZE XS(6), 9 1/2 IN LENGTH, GREY/BLACK, HPPE KNIT/PE, PAIR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.82 / PAIR

EHC: EHC :
Min Qty 12 = $129.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWKKC2PU01XS
  • Mfr. Model # KKC2PU-01-XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

This pair of Gunn-cut, extra-small size six gloves in grey HPPE knit has a protective, cut-resistant polyurethane coating on the palm and fingers. They are 9.5 inches in length, have a reinforced thumb crotch, a knit cuff, and provide extra grip and protection for general purpose situations.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI/CE
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Latex-FreeYes
  • Glove Coating CoveragePalm
  • Size- AlphaXS
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • Glove FeaturesReinforced Thumb Crotch, Touchscreen Compatible
  • Thickness18 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Level3
  • Palm MaterialHPPE
  • ANSI/ISEA Cut Level A2
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch Yes
  • Size- Numeric 6
  • Glove Length 10 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series Command KKC2PU
  • Touchscreen Compatible Yes
  • ANSI/ISEA Puncture Force 96 N
  • Colour Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list