COATED GLOVES, XL (10), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SANDY, WHITE
COATED GLOVES, XL (10), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SANDY, WHITE
HYFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These black/white Ansell Hyflex 11-735 coated gloves are size X-large and are made with Intercept. In addition, they have a polyurethane coating, polyester stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X43C.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material Intercept(TM)
Hand Protection Style Glove
Glove Insulation Weight 10 gauge
Insulated No
Glove Hand Style Left and Right
Glove Performance High Dexterity
Glove Coating Material Polyurethane
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Numeric 10
Glove Length 10.25 in
Glove Lining Material Intercept
Glove Coating Finish Sandy
Reversible No
Thickness 10 ga
Silicone-Free No
ANSI/ISEA Puncture Force 126 N
Colour Black, White
ANSI/ISEA Cut Level A4
Glove Style Knit
ANSI/ISEA Abrasion Level 6
EN 388 Rating 4X43C
Standards ASTM D 3389-94, ASTM F 1790-97, EN388
Palm Type Grip Coated
Double-Dipped No
Electrostatic Properties Insulative
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
Fabric Weight 10 gauge
Size- Alpha XL
Glove Construction Seamless Knit
Glove Coating Colour Black
Minimum Temperature Not Rated
Series Hyflex(R) 11-735
Touchscreen Compatible No
Pairs per Package 12
ANSI/ISEA Puncture Level 3
Palm Material Polyurethane
Country of Origin Sri Lanka
(subject to change)