Looking for a comfortable HPPE knit cuff glove that also offers extra cut-resistance? These grey extra-large size 10 gloves have a black nitrile 3/4 dip coating on the palm and finger areas for protection, a reinforced thumb crotch, and are 9.5 inches in length.
Technical Specs
ItemCoated Glove
Glove StyleKnit
ANSI/ISEA Abrasion Level4
StandardsANSI/CE
Double-DippedNo
Glove Coating MaterialFoam Nitrile
Latex-FreeYes
Glove Coating Coverage3/4 Dip
Size- AlphaXL
Glove ConstructionSeamless Knit
Glove Coating FinishSmooth
Glove FeaturesReinforced Thumb Crotch, Touchscreen Compatible