!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L (9), ANSI CUT LEVEL A3, DIPPED PALM, FOAM NITRILE, SMOOTH, GREY

COATED GLOVES, L (9), ANSI CUT LEVEL A3, DIPPED PALM, FOAM NITRILE, SMOOTH, GREY

MCR SAFETY

COATED GLOVES, L (9), ANSI CUT LEVEL A3, DIPPED PALM, FOAM NITRILE, SMOOTH, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COATED GLOVES, L (9), ANSI CUT LEVEL A3, DIPPED PALM, FOAM NITRILE, SMOOTH, GREY

COATED GLOVES, L (9), ANSI CUT LEVEL A3, DIPPED PALM, FOAM NITRILE, SMOOTH, GREY

MCR SAFETY

Clearance Price :
$12.29 / PAIR

Your Price : $16.38 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF96720NFL
  • Mfr. Model # 96720NFL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 902
  • Shipping Weight 0.18 lbs

Product Details

These grey MCR Safety CuTPRo 96720NF coated gloves are size large and are made with HPPE. In addition, they have a foam nitrile coating, HPPE stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 4. They have a knit cuff.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level5
  • StandardsANSI 105, EN388
  • Double-DippedNo
  • Glove Coating MaterialFoam Nitrile
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • SeriesCutPro(TM) 96720NF
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Cycles19800
  • ColourGrey
  • ANSI/ISEA Cut Level A3
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 9
  • Glove Length 14 in
  • Glove Coating Colour Grey
  • Minimum Temperature Not Rated
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Level 4
  • Palm Material Foam Nitrile
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list