!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, 3XL (12), ANSI CUT LEVEL A3, DIPPED PALM, FOAM NITRILE, SANDY, BLUE

COATED GLOVES, 3XL (12), ANSI CUT LEVEL A3, DIPPED PALM, FOAM NITRILE, SANDY, BLUE

HEXARMOR

COATED GLOVES, 3XL (12), ANSI CUT LEVEL A3, DIPPED PALM, FOAM NITRILE, SANDY, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, 3XL (12), ANSI CUT LEVEL A3, DIPPED PALM, FOAM NITRILE, SANDY, BLUE

COATED GLOVES, 3XL (12), ANSI CUT LEVEL A3, DIPPED PALM, FOAM NITRILE, SANDY, BLUE

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.75 / pair

EHC: EHC :
Min Qty 12 = $321.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2066XXXL
  • Mfr. Model # 2066-XXXL (12)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These blue/grey Hexarmor Helix 2066 coated gloves are size XXX-large and are made with HPPE. In addition, they have a foam nitrile coating, HPPE stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X42C. They are silicone-free.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialHPPE Diamond
  • Hand Protection StyleGlove
  • EN 388 Rating4X42C
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric12
  • Glove Length10 in
  • Glove Lining MaterialHPPE Diamond
  • Glove Coating FinishSandy
  • ReversibleNo
  • SeriesHelix(R) 2066
  • Touchscreen CompatibleNo
  • Pairs per Package1
  • Cuff ColourBlue
  • ANSI/ISEA Puncture Force74.0 N
  • ColourBlue, Grey
  • ANSI/ISEA Cut Level A3
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Needlestick Level - Palm Not Rated
  • Standards ANSI/ISEA, EN388
  • Palm Type Grip Coated
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha 3XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Grey
  • Minimum Temperature Not Rated
  • Glove Features Silicone-Free
  • Thickness 15 ga
  • Silicone-Free Yes
  • Sold As Pair
  • ANSI/ISEA Cut Load 1346
  • ANSI/ISEA Puncture Level 3
  • Palm Material Foam Nitrile
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list