!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SIZE 2XL(11), 11 1/2 IN LENGTH, GREY/BLACK, HPPE/NITRILE, KNIT CUFF, PAIR

CUT-RESISTANT GLOVES, SIZE 2XL(11), 11 1/2 IN LENGTH, GREY/BLACK, HPPE/NITRILE, KNIT CUFF, PAIR

IRONCLAD

CUT-RESISTANT GLOVES, SIZE 2XL(11), 11 1/2 IN LENGTH, GREY/BLACK, HPPE/NITRILE, KNIT CUFF, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE 2XL(11), 11 1/2 IN LENGTH, GREY/BLACK, HPPE/NITRILE, KNIT CUFF, PAIR

CUT-RESISTANT GLOVES, SIZE 2XL(11), 11 1/2 IN LENGTH, GREY/BLACK, HPPE/NITRILE, KNIT CUFF, PAIR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.35 / pair

EHC: EHC :
Min Qty 12 = $172.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWKKC4N06XXL
  • Mfr. Model # KKC4N-06-XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

These grey, Gunn-cut style, HPPE knit safety gloves with a black flat finish nitrile coating on the palm and finger areas are a great choice for general purpose jobs where you need cut-resistant protection and extra grip. Available in extra-extra-large size 11, 11.5 inches in length, with a knit cuff for comfort and safety.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI/CE
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Latex-FreeYes
  • Glove Coating CoveragePalm
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • Glove FeaturesTouchscreen Compatible
  • Thickness15 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Level5
  • Palm MaterialHPPE
  • ANSI/ISEA Cut Level A4
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 11
  • Glove Length 10 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series Command KKC4N
  • Touchscreen Compatible Yes
  • ANSI/ISEA Puncture Force 153 N
  • Colour Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list