!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, GUNN, KNIT, SZ 8, 9 1/2-IN L, GRY/BLK/SANDY, NITRILE

CUT-RESISTANT GLOVES, GUNN, KNIT, SZ 8, 9 1/2-IN L, GRY/BLK/SANDY, NITRILE

HYFLEX

CUT-RESISTANT GLOVES, GUNN, KNIT, SZ 8, 9 1/2-IN L, GRY/BLK/SANDY, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, GUNN, KNIT, SZ 8, 9 1/2-IN L, GRY/BLK/SANDY, NITRILE

CUT-RESISTANT GLOVES, GUNN, KNIT, SZ 8, 9 1/2-IN L, GRY/BLK/SANDY, NITRILE

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.00 / PAIR

EHC: EHC :
Min Qty 144 = $3,312.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11928080PR
  • Mfr. Model # 11-928-8VP
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.092 lbs

Product Details

This pair of sandy, grey and black, size 8 gloves are full cut-resistant and part of the HYFLEX(R)️ Medium Duty/Cut Protection series. These gloves are 3/4 nitrile dipped with rubber on the palm, and have a length of 9 1/2 inches. These gloves are free of latex and silicone, are standard style and features a knit cuff style with a Gunn cut.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • StandardsANSI/ASTM/EN
  • Glove Hand StyleLeft and Right
  • Cuff StyleKnit
  • Glove Coating Coverage3/4 Dip
  • Glove ConstructionSeamless Knit
  • SeriesHyflex(R) 11-928
  • Silicone-FreeYes
  • ANSI/ISEA Puncture Force65 N
  • ColourBlack, Grey
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 3
  • Base Coating Material Nitrile
  • Glove Coating Material Nitrile
  • Latex-Free Yes
  • Glove Length 9.5 in
  • Glove Coating Finish Sandy
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 3438
  • ANSI/ISEA Puncture Level 3
  • Palm Material Nitrile
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list