!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES,L SZ- ALPHA,KNIT,PR

COATED GLOVES,L SZ- ALPHA,KNIT,PR

HEXARMOR

COATED GLOVES,L SZ- ALPHA,KNIT,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES,L SZ- ALPHA,KNIT,PR

COATED GLOVES,L SZ- ALPHA,KNIT,PR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.36 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX3050L9
  • Mfr. Model # 3050-L9
  • UNSPSC # 42132209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • ItemCoated Gloves
  • Hem StyleFinished
  • Knit MaterialFiberglass, HPPE, Recycled Polyester Blend, Steel
  • Hand Protection StyleGlove
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Electrostatic PropertiesInsulative
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Includes Reinforced Thumb CrotchYes
  • Fabric Weight2 oz
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourGreen
  • ReversibleNo
  • SeriesHelix(R) 3050
  • Touchscreen CompatibleYes
  • Pairs per Package1
  • Cuff ColourGreen
  • ANSI/ISEA Cut Load3,632 g
  • ANSI/ISEA Puncture Level5
  • ANSI/ISEA Cut Level A6
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 6
  • Standards ANSI/ISEA
  • Palm Type Coated
  • Glove Performance Tactility, High Dexterity
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Numeric 9
  • Glove Length 10 3/16 in
  • Glove Lining Material Fiberglass, HPPE, Recycled Polyester Blend, Steel
  • Glove Coating Finish Smooth
  • Glove Features Cut Protection
  • Thickness 18 ga
  • Silicone-Free Yes
  • Sold As Pair
  • ANSI/ISEA Abrasion Cycles 20,000
  • ANSI/ISEA Puncture Force 156 N
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list