!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES,GREY,SZ S,PR

COATED GLOVES,GREY,SZ S,PR

PRIMACUT

COATED GLOVES,GREY,SZ S,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES,GREY,SZ S,PR

COATED GLOVES,GREY,SZ S,PR

PRIMACUT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.33 / pair

EHC: EHC :
Min Qty 48 = $351.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 48 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON6938007VENDPACK
  • Mfr. Model # 69-380-07V
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • ItemCoated Gloves
  • ANSI/ISEA Abrasion Level4
  • EN 388 Rating4X42B
  • Base Coating MaterialPolyurethane
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Base Coating Coverage3/4 Dip
  • Glove Coating Coverage3/4 Dip
  • Size- AlphaS
  • Glove Coating ColourGrey
  • Series69-380
  • Pairs per Package48
  • Cuff ColourGreen
  • ANSI/ISEA Puncture Level2
  • ANSI/ISEA Cut Level A3
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105, EN388:2016
  • Palm Type Coated
  • Glove Coating Material Polyurethane
  • Latex-Free Latex-Free
  • Finger Coverage Full Finger
  • Size- Numeric 7
  • Glove Lining Material HPPE
  • Glove Features 13 Gauge Salt & Pepper HPPE Liner, Excellent Abrasion, Cut, Tear, Puncture Resistance in Medium Duty Applications, Light Weight Seamless Shell, For a More Comfortable Wear
  • Thickness 13 ga
  • Sold As Pack of Multiple
  • EN 388 Impact Rated Not EN 388 Impact Rated
  • Colour Grey
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list