!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES,BLACK,BLUE,SZ S,PR

COATED GLOVES,BLACK,BLUE,SZ S,PR

PRIMACUT

COATED GLOVES,BLACK,BLUE,SZ S,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES,BLACK,BLUE,SZ S,PR

COATED GLOVES,BLACK,BLUE,SZ S,PR

PRIMACUT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.29 / pair

EHC: EHC :
Min Qty 24 = $318.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON6928007VENDPK
  • Mfr. Model # 69-280-07V
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • ItemCoated Gloves
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level4
  • Glove Insulation MaterialHPPE
  • StandardsANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level A6, ANSI/ISEA Puncture Level 2, EN 388:2016 4X42F
  • Base Coating MaterialPolyurethane
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Base Coating Coverage3/4 Dip
  • Glove Coating Coverage3/4 Dip
  • Size- AlphaS
  • Glove Lining MaterialHPPE
  • Glove FeaturesAutomotive and HVAC., For Use in Handling Sharp Objects Such As Recycling
  • Thickness13 ga
  • Sold AsPack of Multiple
  • EN 388 Impact RatedNot EN 388 Impact Rated
  • ColourBlack, Blue
  • ANSI/ISEA Cut Level A6
  • Knit Material HPPE
  • Hand Protection Style Glove
  • EN 388 Rating 4X42F
  • Insulated Insulated
  • Palm Type Coated
  • Glove Coating Material Polyurethane
  • Latex-Free Latex-Free
  • Finger Coverage Full Finger
  • Size- Numeric 7
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Series 69-280
  • Pairs per Package 24
  • Cuff Colour Green
  • ANSI/ISEA Puncture Level 2
  • Palm Material HPPE
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list