!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES,BLACK,BLUE,SZ S,PR

COATED GLOVES,BLACK,BLUE,SZ S,PR

PRIMACUT

COATED GLOVES,BLACK,BLUE,SZ S,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES,BLACK,BLUE,SZ S,PR

COATED GLOVES,BLACK,BLUE,SZ S,PR

PRIMACUT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.11 / pair

EHC: EHC :
Min Qty 48 = $581.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 48 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON69244T07
  • Mfr. Model # 69-244T-07
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • ItemCoated Gloves
  • ANSI/ISEA Abrasion Level4
  • EN 388 Rating4X43F
  • Base Coating MaterialNitrile
  • Double-DippedDouble-Dipped
  • Glove Coating MaterialNitrile
  • Base Coating CoverageFull
  • Glove Coating CoverageFull
  • Size- AlphaS
  • Glove Coating ColourBlack
  • Glove FeaturesAvailable in Vendpack, Double-Dipped Palm and Fingertips Provides Added Abrasion Resistance, Flexible Knit Wrist Construction Conforms To The Hand and Keeps Dirt Out of Glove, HPPE Liner Offers High Level of Anti-Cut Protection For a Safe Use, Suitable For Controlling and Handling with Sharp Pieces, Touchscreen Compatible
  • Thickness13 ga
  • Pairs per Package48
  • EN 388 Impact RatedNot EN 388 Impact Rated
  • ColourBlack, Blue
  • ANSI/ISEA Cut Level A6
  • Hand Protection Style Glove
  • Standards ANSI Abrasion Level 4, ANSI Cut Level A6, ANSI Puncture Level 3, EN 388:2016 4X43F
  • Palm Type Coated
  • Glove Performance High Grip
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Size- Numeric 7
  • Glove Lining Material HPPE
  • Glove Coating Finish Sandy
  • Series 69-244T
  • Touchscreen Compatible Touchscreen Compatible
  • Sold As Pack of Multiple
  • ANSI/ISEA Puncture Level 3
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list