!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XL/10, FULL, DOUBLE DIPPED, NITRILE, SANDY, LIME, 13 GA, 1 PAIR

COATED GLOVES, XL/10, FULL, DOUBLE DIPPED, NITRILE, SANDY, LIME, 13 GA, 1 PAIR

HEXARMOR

COATED GLOVES, XL/10, FULL, DOUBLE DIPPED, NITRILE, SANDY, LIME, 13 GA, 1 PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL/10, FULL, DOUBLE DIPPED, NITRILE, SANDY, LIME, 13 GA, 1 PAIR

COATED GLOVES, XL/10, FULL, DOUBLE DIPPED, NITRILE, SANDY, LIME, 13 GA, 1 PAIR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.16 / pair

EHC: EHC :
Min Qty 12 = $445.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2073XL10
  • Mfr. Model # 2073-XL (10)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • ItemCoated Gloves
  • Hem StyleFinished
  • Knit MaterialAcrylic
  • Hand Protection StyleGlove
  • Glove Insulation MaterialFleece
  • StandardsANSI/ISEA, CE, EN388 4X43E, EN 511 12X
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoverageFull
  • Size- Numeric10
  • Glove Length10 in
  • Glove Lining MaterialAcrylic Fiberglass Blend
  • Glove Coating FinishSandy
  • ReversibleNo
  • Thickness13 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Cut Load3,132 g
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Cut Level A6
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Needlestick Level - Palm Not Rated
  • EN 388 Rating 4X43E
  • Insulated Yes
  • Palm Type Coated
  • Double-Dipped Yes
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Full
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 7 oz
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series Helix(R) 2073
  • Touchscreen Compatible Yes
  • Pairs per Package 1
  • Cuff Colour High-Visibility
  • ANSI/ISEA Puncture Force 100 N
  • Colour Black, Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list